Order Entry
Mexico
Orders LinkContactUsLinkComponent
PYREX® Standard-Grade Beakers

PYREX® Standard-Grade Beakers

2000 ml, 100 ml, 200 - 1800 ml
Catalog # 470211-322
Supplier:   CORNING CA
Número de proveedor #:  1000-2L
PYREX® Standard-Grade Beakers
Catalog # 470211-322
Supplier:  CORNING CA
PYREX® Standard-Grade Beakers
PYREX® Standard-Grade Beakers

2000 ml, 100 ml, 200 - 1800 ml

Price
$849.00
Log in Para disponibilidad
Each (1UN) Case de 8 (1UN)
Product Details & Documents

Made of PYREX® borosilicate glass.

  • PYREX®, Soda-lime glass, with spout
  • Very good chemical resistance
  • Good temperature resistance

Manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength.

Sizes 250 ml and larger have a double graduated metric scale to indicate approximate content. The 10 ml size is not graduated. All sizes have an extra large marking spot.

 : Meet ASTM E960 specifications.

 : The variety pack includes one of each of the following beakers: 50, 100, 250, 600 and 1000 ml.

Especificaciones
  • Graduation Interval:
    100 ml
  • Graduation Range:
    200 - 1800 ml
  • Capacity:
    2000 ml