Order Entry
Mexico
Orders LinkContactUsLinkComponent
PYREX® Standard-Grade Beakers

PYREX® Standard-Grade Beakers

20 ml (0.68 oz.), 5 ml, 5 - 15 ml
Catalog # 470211-318
Supplier:   CORNING CA
Número de proveedor #:  1000-20
PYREX® Standard-Grade Beakers
Catalog # 470211-318
Supplier:  CORNING CA
PYREX® Standard-Grade Beakers
PYREX® Standard-Grade Beakers

20 ml (0.68 oz.), 5 ml, 5 - 15 ml

Price
$1,860.00
Log in Para disponibilidad
Paquete de 12 Case de 4 (12UN)
Product Details & Documents

Made of PYREX® borosilicate glass.

  • PYREX®, Soda-lime glass, with spout
  • Very good chemical resistance
  • Good temperature resistance

Manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength.

Sizes 250 ml and larger have a double graduated metric scale to indicate approximate content. The 10 ml size is not graduated. All sizes have an extra large marking spot.

Certifications: Meet ASTM E960 specifications.

Ordering information: The variety pack includes one of each of the following beakers: 50, 100, 250, 600 and 1000 ml.

Especificaciones
  • Graduation Interval:
    5 ml
  • Graduation Range:
    5 - 15 ml
  • Capacity:
    20 ml (0.68 oz.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.