VWR® Quantitative Grade Filter Paper Circles
Quantitative Grade Filter Paper Circles, VWR® Grade #474, Diameter: 12.5 cm
Jump to:
Discontinued
Product Details & Documents
Quantitative filter papers are used for gravimetric analyses or filtrations where the precipitate is to be recovered.
- Range of porosity available for filtering out precipitates
- Flow rate varies between models
Sargent-Welch Quantitative
VWR® Grade #494
Porosity: Fine - Ashless
Flow Rate: Slow
Particle Retention: 1 μm
Applications: Useful for very fine precipitates. Ideal for BaSO₄, PbSO₄, SnS2, NiS, CaOH₂
VWR® Grade #474
Porosity: Medium - Ashless
Flow Rate: Medium
Particle Retention: 5 to 10 μm
Applications: For general quantitative analysis. Ideal for the filtration of AlPO₄, ZnNH₄PO₄, Ag₂CrO₄
Especificaciones
- Description:Quantitative Grade Filter Paper Circles, VWR® Grade #474, Diameter: 12.5 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



