Order Entry
Mexico
Orders LinkContactUsLinkComponent
Economical Class 7 Hooked Weights

Economical Class 7 Hooked Weights

Hooked Weights, 10 g to 1000 g, 9 weights
Catalog # 470204-266
Supplier:   TROEMNER LLC
Número de proveedor #:  30390775
Economical Class 7 Hooked Weights
Catalog # 470204-266
Supplier:  TROEMNER LLC
Economical Class 7 Hooked Weights
Economical Class 7 Hooked Weights

Hooked Weights, 10 g to 1000 g, 9 weights

Price
$6,316.16
Log in Para disponibilidad
Kit de 1
Product Details & Documents

For rough weighing operations in physical and chemical laboratories, such as force measuring apparatus.

  • Weights above 5 g are constructed of 303 Stainless Steel
  • Weights 5 g and below are constructed of 3003-H14 Aluminum
  • Manufactured in the USA

All weights are hooked and feature two-piece construction. Weight sets are supplied in a weight block with compartments for each weight. Individual weights are not supplied in a case.

Especificaciones
  • Description:
    Hooked Weights, 10 g to 1000 g
  • No. of Weights:
    9 weights