Test Tube Brushes
For tube diameter up to 16 mm, Natural bristle, 89 mm, 19 mm (3/4"), 229 mm
Catalog # 470203-400
Supplier: MILL-ROSE COMPANY
Supplier #: 72002W
Jump to:
Product Details & Documents
Will Not Scratch.
- Choose between natural or nylon bristles
- Neither the bristles or the radial end will scratch glass
Specifications
- Bristle Material:Natural bristle
- Brush head Ø:19 mm (3/4")
- Description:For tube diameter up to 16 mm
- Total length:229 mm
- Brush Head Length:89 mm



