Electric Heating Mantles
500 ml, 270 W
Catalog # 470202-748
Supplier: GLAS-COL APPARATUS CO SE
Supplier #: 100A O406
Jump to:
Product Details & Documents
Designed to Operate Below Red Heat at Maximum Input Voltage.
- Made entirely of glass fabric
- Hemispherical construction allows full view of flask contents while heating
Mantles provide evenly distributed heat which may be closely controlled by adjustment of the input voltage. (Heating Mantle Controller sold separately WLS-40883 / 470202-750)
With separable 2-wire line cord, 4' L. For 115VAC or DC. CSA listed.
Certifications: CSA listed.
Specifications
- Power:270 W
- Flask Volume:500 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



