Electric Heating Mantles
250 ml, 180 W
470202-746
: 100A O402
Designed to Operate Below Red Heat at Maximum Input Voltage.
- Made entirely of glass fabric
- Hemispherical construction allows full view of flask contents while heating
Mantles provide evenly distributed heat which may be closely controlled by adjustment of the input voltage. (Heating Mantle Controller sold separately WLS-40883 / 470202-750)
With separable 2-wire line cord, 4' L. For 115VAC or DC. CSA listed.
: CSA listed.
- Power:180 W
- Flask Volume:250 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



