Enameled Copper Magnet Wire
Enamel copper wire, 96 m, 26 AWG
Catalog # 470201-518
Supplier: ARCOR ELECTRONICS CO INC SE
Supplier #: A26
Jump to:
Product Details & Documents
Suitable for Winding Coils
- Wire supplied on 4 oz. spool
Specifications
- Description:Enamel copper wire
- Length:96 m
- Gauge:26 AWG
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



