Bare Nichrome Wire
Nichrome wire 20 Gauge, 20 m (787")
Catalog # 470201-280
Supplier: ARCOR ELECTRONICS CO INC SE
Supplier #: D20
Jump to:
Product Details & Documents
The Bare Nichrome Wire can handle temperatures of up to 1010°C (1850°F).
- Alloy of Nickel and Chromium
- Grams: 113
- Wire Can Handle Temperatures up to 1010°C (1850°F)
- High Performance
- Ideal for Rheostats and Controls Requiring Compact Resistance
It's particularly suited to heavy duty rheostats and controls that require compact resistance.
The wire's alloy is made of nickel and chromium.
Specifications
- Description:Nichrome wire 20 Gauge
- Length:20 m (787")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.