Bare Nichrome Wire
Nichrome wire 26 Gauge, 83 m (3,268")
470200-356
: D26
The Bare Nichrome Wire can handle temperatures of up to 1010°C (1850°F).
- Alloy of Nickel and Chromium
- Grams: 113
- Wire Can Handle Temperatures up to 1010°C (1850°F)
- High Performance
- Ideal for Rheostats and Controls Requiring Compact Resistance
It's particularly suited to heavy duty rheostats and controls that require compact resistance.
The wire's alloy is made of nickel and chromium.
- Description:Nichrome wire 26 Gauge
- Length:83 m (3,268")