Order Entry
Mexico
Orders LinkContactUsLinkComponent
Bare Nichrome Wire

Bare Nichrome Wire

Nichrome wire 24 Gauge, 52 m (2,047")
Catalog # 470200-354
Número de proveedor #:  D24
Bare Nichrome Wire
Catalog # 470200-354
Bare Nichrome Wire
Bare Nichrome Wire

Nichrome wire 24 Gauge, 52 m (2,047")

Price
$658.27
Log in Para disponibilidad
Each (1UN)
Product Details & Documents

The Bare Nichrome Wire can handle temperatures of up to 1010°C (1850°F).

  • Alloy of Nickel and Chromium
  • Grams: 113
  • Wire Can Handle Temperatures up to 1010°C (1850°F)
  • High Performance
  • Ideal for Rheostats and Controls Requiring Compact Resistance

It's particularly suited to heavy duty rheostats and controls that require compact resistance.

The wire's alloy is made of nickel and chromium.

Especificaciones
  • Description:
    Nichrome wire 24 Gauge
  • Length:
    52 m (2,047")
  • Cat. No.:
    470200-354
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.