Order Entry
Mexico
Orders LinkContactUsLinkComponent
Polymethylpentene Cylinders

Polymethylpentene Cylinders

1000 ml, 440 mm, 66 mm, 10 ml, 10 ml
Catalog # 470199-966
Supplier:   DYNALON
Supplier #:  237895
Polymethylpentene Cylinders
Catalog # 470199-966
Supplier:  DYNALON
Polymethylpentene Cylinders
Polymethylpentene Cylinders

1000 ml, 440 mm, 66 mm, 10 ml, 10 ml

Price
$759.95
Log in for availability
Each (1UN) Case de 4 (1UN)
Product Details & Documents

Glass-Like Clarity.

  • Permanently molded graduations
  • Autoclavable

The cylinders are chemically resistant to most acids, bases, alcohols, and aldehydes.

Specifications
  • Ø:
    66 mm
  • Graduation Range:
    10 ml
  • Capacity:
    1000 ml
  • Height:
    440 mm
  • Tolerance:
    10 ml