Disposable Polyethylene Dropper Pipettes
Dropper pipette, extra long, 6509000, 6 ml, 225 mm, 5 mm, 2.3 ml
Supplier: SIMPORT SCIENTIFIC INC.
Supplier #: P200-60
Jump to:
Product Details & Documents
These polyethylene pipettes are chemically inert.
- For consistent bulb pressure and top circumference
- Disposable
Ensure precisely measured drop reproducibility.
Documents
Specifications
- Capacity:6 ml
- Description:Dropper pipette, extra long, 6509000
- Length:225 mm
- Stem Diameter:5 mm
- Bulb Draw:2.3 ml



