Order Entry
Mexico
Orders LinkContactUsLinkComponent
TechNiPak Class 100 Nitrile Cleanroom Gloves, TechNiGlove

TechNiPak Class 100 Nitrile Cleanroom Gloves, TechNiGlove

S, Blue, 24.1 cm (9½"), 5 mil.
Catalog # 89415-068
Número de proveedor #:  TN101PFB
TechNiPak Class 100 Nitrile Cleanroom Gloves, TechNiGlove
Catalog # 89415-068
TechNiPak Class 100 Nitrile Cleanroom Gloves, TechNiGlove
TechNiPak Class 100 Nitrile Cleanroom Gloves, TechNiGlove

S, Blue, 24.1 cm (9½"), 5 mil.

Price
$8,219.10
Log in Para disponibilidad
Case (1,000UN)
Product Details & Documents

The TechniPak is the world’s only Plastic (PVC) dispenser box of powder-free, 9.5", Class 100 gloves for controlled environments.

  • Plastic (PVC) dispenser box
  • Class 100
  • 9.5" length, powder-free
  • 100% Nitrile
  • Ambidextrous

Techniglove products contain no natural rubber or silicone, and meet the most stringent requirements for particles and extractables. The proprietary Microtexture Formers offer an exceptional fit and a soft, supple feel. Exclusive On-line Batch Testing is available for this product.

The clean PVC box reduces particulate from paper boxes and can be wiped clean in wet applications.

Certifications: COC available on request.

Ordering information: Packaged 100 gloves per TechNiPak PVC box, 10 boxes per case.

Documents

Especificaciones
  • Glove Color:
    Blue
  • Glove size:
    S
  • Length:
    24.1 cm (9½")
  • Thickness:
    5 mil.
  • Cat. No.:
    89415-068
  • Finish:
    Microtextured Fingertips
  • Ambidextrous / hand-specific:
    Ambidextrous