Ward's® Corundum
Corundum (crystals), bulk pack, 1 kg, Size will vary
Catalog # 470025-546
Supplier: Avantor
Jump to:
Product Details & Documents
Crystals and crystal sections up to 1", Mohs’ hardness of 9.
- Collected in India
- Multiple sizes and pack options to fit your specific needs
- Prepped by Ward's geologists to guarantee top market quality
Student Specimens - Perfect for study and identification, these budget-friendly samples come sealed in a plastic bag. Storage box (5×5×4.5"), sold separately.
Bulk Pack - Includes 1 kilo of assorted pieces (quantity varies). Assorted pieces are 1.5×1.5 to 2×3". Packaged in a labeled storage box for easy organization.
All specimen dimensions are considered an average size range.
Especificaciones
- Description:Corundum (crystals), bulk pack, 1 kg
- Specimen Dimensions:Size will vary



