Ward's® Scoria
Scoria, hand specimen, 2×3" - 3×4"
Catalog # 470026-254
Supplier: Avantor
Jump to:
Product Details & Documents
Gray-to-brown basaltic, with over 50% vesicles.
- Collected in Oregon
- Multiple sizes and pack options to fit specific needs
- Cut by Ward's geologists to guarantee top market quality
- Matching thin section available
Student Specimens – Perfect for study and identification, these budget-friendly samples come sealed in a plastic bag. Storage box (5×5×4.5"), sold separately.
Hand Specimens – Ideal for lectures, demonstrations, and display. Each comes in a labeled plastic tray with a matching labeled storage box.
Bulk Pack – Includes 1 kilo of assorted pieces (quantity varies). Assorted pieces are 1.25×1.25" - 2×3". Packaged in a labeled storage box for easy organization.
All Specimen dimensions are considered an average size range.
Especificaciones
- Description:Scoria, hand specimen
- Specimen Dimensions:2×3" - 3×4"



