Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Plastic Inclined Plane

Plastic inclined plane
Catalog # 470005-570
Supplier:   Avantor
Plastic Inclined Plane
Catalog # 470005-570
Supplier:  Avantor
Plastic Inclined Plane
Plastic Inclined Plane

Plastic inclined plane

Price
$1,207.20
Log in Para disponibilidad
Each (1UN)
Product Details & Documents

The Plastic Inclined Plane is ideal for demonstrating resolution of forces, acceleration down a plane, work, potential energy, and friction.

  • Economical
  • Length: 80 cm
  • Width: 12 cm
  • Instructions included
  • For demonstrating resolution of forces, friction, and more
  • Aligned to NGSS standards (MS/HS: PS2, PS3)

The smooth-running, 5 cm dia. pulleys are attached securely to one end of the plane.

The plane measures 12×80 cm.

The kit is also available for purchase with a link to a NewPath digital lesson, which includes a variety of resources on the topic, including background information, illustrations and self-assessments.

 : Additional supplies required: carriage, pulley cord, support stand and rod, and slotted gram weight set, must all be purchased separately.

Especificaciones
  • Description:
    Plastic inclined plane
Accessories

Información del producto

  • Catalog #
    Base Dimensions
    Rod Length
    Availability
    Price
  • Support Stand with Rod
    Support Stand with Rod
    470144-202
    10×15 cm
    46 cm
    Log in Para disponibilidad
    Each (1UN) - $410.95

Información del producto

  • Catalog #
    Availability
    Price
  • Support base steel for braided nylon pulley cord, tensile strength 15 lbs. test, height: 23 mm, base dimension: 5×7", thread size: ³/₈-16
    Support base steel for braided nylon pulley cord, tensile strength 15 lbs. test, height: 23 mm, base dimension: 5×7", thread size: ³/₈-16
    470123-472
    Log in Para disponibilidad
    Each (1UN) - $229.18

Información del producto

  • Catalog #
    Color
    Length
    Availability
    Price
  • Braided Nylon pulley cord, tensile strength 15 lbs. test
    Braided Nylon pulley cord, tensile strength 15 lbs. test
    470014-396
    Black
    45 m (50 yds.)
    Log in Para disponibilidad
    Each (1UN) - $176.97

Información del producto

  • Catalog #
    Availability
    Price
  • Slotted masses, set of 12, stainless steel
    Slotted masses, set of 12, stainless steel
    470014-354
    Log in Para disponibilidad
    Each (1UN) - $1,359.16

Información del producto

  • Catalog #
    Weight
    Availability
    Price
  • Mass Hanger, 500 g Capacity
    Mass Hanger, 500 g Capacity
    470016-120
    5 g
    Log in Para disponibilidad
    Each (1UN) - $261.71

Información del producto

  • Catalog #
    Availability
    Price
  • Plastic Hall’s Carriage
    Plastic Hall’s Carriage
    470148-700
    Log in Para disponibilidad
    Each (1UN) - $92.98