Ward's® Specimen Trays
Ward's® Specimen Trays, 4", ¹¹⁄₁₆", 3"
470178-310
: 306120
Make use of every inch of drawer space in your cabinets by combining these differently-sized Specimen Trays.
Made of strong pasteboard, the trays are finished outside in black gloss paper and lined with white. Measurements reflect outside dimensions.
- Width:4"
- Description:Ward's® Specimen Trays
- Height:¹¹⁄₁₆"
- Length:3"



