Student-Grade Polypropylene Beakers
600 ml (20 oz.)
Catalog # 470178-274
Supplier: UNITED SCIENTIFIC SUPPLIES
Supplier #: BP0600
Jump to:
Product Details & Documents
These simple, stackable, ribbed beakers with raised and permanent graduations are an excellent value.
- Polypropylene construction
- Stackable
- Simple to use
- Permanent graduations for easy measurements
- Autoclavable at 121 °C
Perfect for use with acids, bases, and alcohols, they can also be used short-term with hydrocarbons.
Especificaciones
- Capacity:600 ml (20 oz.)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



