Student-Grade Polypropylene Beakers
150 ml (5 oz.)
Catalog # 470178-272
Supplier: BEL-ART PRODUCTS SE
Número de proveedor #: F26212-0000_SE
Jump to:
Product Details & Documents
These simple, stackable, ribbed beakers with raised and permanent graduations are an excellent value.
- Polypropylene construction
- Stackable
- Simple to use
- Permanent graduations for easy measurements
- Autoclavable at 121 °C
Perfect for use with acids, bases, and alcohols, they can also be used short-term with hydrocarbons.
Especificaciones
- Capacity:150 ml (5 oz.)



