Disposable Polyethylene Dropper Pipettes
Dropper pipette, micro tip, 6525405, 5 ml, 114 mm, 5 mm, 3.3 ml
470144-238
These polyethylene pipettes are chemically inert.
- For consistent bulb pressure and top circumference
- Disposable
Ensure precisely measured drop reproducibility.
- Capacity:5 ml
- Description:Dropper pipette, micro tip, 6525405
- Length:114 mm
- Stem Diameter:5 mm
- Bulb Draw:3.3 ml



