Disposable Polyethylene Dropper Pipettes
Dropper pipette, graduated, 6573301, 1.5 ml, 114 mm, 1.5 mm, 0.8 ml
Catalog # 470105-218
Supplier: Avantor
Jump to:
Product Details & Documents
These polyethylene pipettes are chemically inert.
- For consistent bulb pressure and top circumference
- Disposable
Ensure precisely measured drop reproducibility.
Documents
Especificaciones
- Capacity:1.5 ml
- Description:Dropper pipette, graduated, 6573301
- Length:114 mm
- Stem Diameter:1.5 mm
- Bulb Draw:0.8 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



