Test Tube Brushes
For tube diameter up to 10 mm, Nylon, 76 mm, 13 mm (1/2"), 203 mm
Catalog # 470177-228
Supplier: ALLIED K & R
Número de proveedor #: E001
Jump to:
Product Details & Documents
Will Not Scratch.
- Choose between natural or nylon bristles
- Neither the bristles or the radial end will scratch glass
Especificaciones
- Bristle Material:Nylon
- Brush head Ø:13 mm (1/2")
- Description:For tube diameter up to 10 mm
- Total length:203 mm
- Brush Head Length:76 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



