Vinyl Disposable Gloves
Powdered vinyl, S, Translucent, 22.8 cm (9"), 100 gloves/box
Catalog # 470153-640
Supplier #: GVDR-SM-1C
Jump to:
Product Details & Documents
These strong, thin, form fitting gloves are designed for a skin-tight fit on either hand.
- Ambidextrous
- Non sterile
- Latex-Free
- Multiple Sizes
- Pre-Powdered Option
They are designed to have the same fit and protection as latex gloves without the irritation that affects some people.
They are comfortable with a sensitive response and available in your choice of sizes. A ore-powered option is available for easy on and off.
Specifications
- Glove Color:Translucent
- Glove size:S
- Description:Powdered vinyl
- Length:22.8 cm (9")
- Packaging:100 gloves/box
- Cat. No.:470153-640
- Disposable / reusable:Disposable
- Powdered / powder-free:Powdered
- Ambidextrous / hand-specific:Ambidextrous
Accessories
Product Information
- Catalog #Glove sizeGlove ColorLengthAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



