Partial Immersion Alcohol Thermometers
Partial immersion alcohol thermometer, −20…+110 °C, 30 cm (12"), 1 °C, White, Partial (76 mm)
Catalog # 470126-656
Supplier: PRECISION MOULDED POLYMERS LIMITED
Número de proveedor #: 1350802310003
Partial Immersion Alcohol Thermometers
Catalog # 470126-656
Supplier: PRECISION MOULDED POLYMERS LIMITED
Jump to:
Product Details & Documents
Ideal for most school laboratory applications
- Feature general-purpose temperature ranges
- Includes ring top and no-roll sleeve
Especificaciones
- Description:Partial immersion alcohol thermometer
- Length:30 cm (12")
- Divisions:1 °C
- Range:−20…+110 °C
- Immersion:Partial (76 mm)
- Background Color:White



