Scissors—Superior
Dissecting Scissors, 115 mm (4.5"), Stainless steel, Sharp/Sharp
Catalog # 470106-338
Supplier: DUNRITE INSTRUMENTS SE
Supplier #: 6854000
Jump to:
Product Details & Documents
Our finest scissors.
- Machine cut edges for a consistent cut
- Brushed stainless finish
- Stainless construction resists rust
Our best grade dissecting scissors feature fine sharp points and machined cut edges. Open shank. Brushed stainless steel.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Dissecting Scissors
- Length:115 mm (4.5")
- Material:Stainless steel
- Blade Type:Sharp/Sharp
- Cat. No.:470106-338
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



