Order Entry
Mexico
Orders LinkContactUsLinkComponent
Polypropylene Powder Funnels, 60°

Polypropylene Powder Funnels, 60°

45 ml, 25 mm, 15 mm, 65 mm
Catalog # 470149-588
Supplier:   VWR International
Polypropylene Powder Funnels, 60°
Catalog # 470149-588
Supplier:  VWR International
Polypropylene Powder Funnels, 60°
Polypropylene Powder Funnels, 60°

45 ml, 25 mm, 15 mm, 65 mm

Price
$133.81
Log in for availability
Paquete de 12 Case de 3 (12UN)
Product Details & Documents

These funnels have large diameter stems for fast powder transfer.

  • Autoclavable
  • Different Sizes Available
  • Stem length: 25 mm

Stem diameters sizes that are available are 15 mm, 24 mm, 26 mm, and 30 mm.

The funnels are autoclavable.

Documents

Specifications
  • Capacity:
    45 ml
  • Top I.D.:
    65 mm
  • Stem O.D.:
    15 mm
  • Stem Length:
    25 mm