Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Long Stem Funnels, 60°

VWR® Long Stem Funnels, 60°

60 ml, 11 cm, 150 mm, 8 mm, 65 mm
Catalog # 470149-294
Supplier:   VWR International
VWR® Long Stem Funnels, 60°
Catalog # 470149-294
Supplier:  VWR International
VWR® Long Stem Funnels, 60°
VWR® Long Stem Funnels, 60°

60 ml, 11 cm, 150 mm, 8 mm, 65 mm

Price
$315.49
Log in Para disponibilidad
Paquete de 6 Case de 2 (6UN)
Product Details & Documents

Our high-quality funnels meet ASTM standards.

  • Borosilicate Glass Fabrication
  • One Package Has Six Funnels
  • Sixty Degree Angle Prevents Chipping and Damage

The 60° angle protects against chipping and damage.

The funnels are made of borosilicate glass.

Packaging: One package includes six funnels.

Documents

Especificaciones
  • Capacity:
    60 ml
  • Top I.D.:
    65 mm
  • Stem O.D.:
    8 mm
  • Stem Length:
    150 mm
  • Fits Paper Diameter:
    11 cm