VWR® Measuring Pipettes
10 ml, VWR® Measuring Pipette, 0.1 ml
Supplier: VWR International
Jump to:
Product Details & Documents
These high-quality borosilicate, Mohr-type pipettes meet ASTM standards.
- Color-coded by size
- Calibrated 'to deliver'
- Measurements are accurate to ±0.01 ml
The pipettes feature colored graduations in 0.1 increments that are enameled into the glass to prevent fading.
Documents
Certificates
Buscar por número de loteEspecificaciones
- Capacity:10 ml
- Description:VWR® Measuring Pipette
- Subdivisions:0.1 ml



