Test Tube Brushes
Brush for tube diameter 20 - 27 mm, Nylon, Tan, 29 mm
Catalog # 470149-234
Supplier: VWR International
Jump to:
Product Details & Documents
These test tube brushes feature a radially tufted tip.
- Heavy, Galvanized Wire
- Radially Tufted Tip
- Nylon or Natural Brushes Available
They also feature heavy, galvanized wire.
Nylon or natural bristles are available.
Especificaciones
- Bristle Color:Tan
- Bristle Material:Nylon
- Brush head Ø:29 mm
- Description:Brush for tube diameter 20 - 27 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



