Black Rubber Bib Apron
Black, M, 36×27"
Catalog # 470149-220
Supplier: ELECTRONIC INSTRUMENTATION
Número de proveedor #: RBAP-MD
Jump to:
Product Details & Documents
Supply Your Lab with Personal Protective Equipment
- Basic black rubber apron
- Perfect for labs, kitchens, or shops
- Contains latex
Suitable for general lab work. Comfortable and flexible Black Rubber Bib Aprons are waterproof and resistant to most chemicals used by students in the lab.
Especificaciones
- Clothing Size:M
- Color:Black
- L×W:36×27"
- Cat. No.:470149-220
- Garment application:Food|Laboratory
- Gender:Unisex
- Fabric:Rubber



