VWR® Linear Spring Scales
1000 g x 20 g (10 N x 0.2 N)
Catalog # 470148-890
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SPRING SCALE 1000GX25G / 10NX0.25N VWR Catalog #470201-022
Product 470201-022 is a replacement for 470148-890 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Designed for Heavy Duty Student Use
- Feature easy to read markings
- Durable for years of regular student use
- Length: 14 cm
- Each scale is easily zeroed
Each has a plated steel suspension ring at the top, and a hook at the bottom.
Specifications
- Weighing Capacity:1000 g x 20 g (10 N x 0.2 N)



