Black Rubber Bib Apron
Black, S, 30×24"
Catalog # 470148-674
Supplier: ELECTRONIC INSTRUMENTATION
Supplier #: RBAP-CH
Jump to:
Product Details & Documents
Supply Your Lab with Personal Protective Equipment
- Basic black rubber apron
- Perfect for labs, kitchens, or shops
- Contains latex
Suitable for general lab work. Comfortable and flexible Black Rubber Bib Aprons are waterproof and resistant to most chemicals used by students in the lab.
Specifications
- Clothing Size:S
- Color:Black
- L×W:30×24"
- Cat. No.:470148-674
- Garment application:Food|Laboratory
- Gender:Unisex
- Fabric:Rubber
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



