Order Entry
Mexico
Orders LinkContactUsLinkComponent
Polypropylene Powder Funnels, 60°

Polypropylene Powder Funnels, 60°

248 ml, 25 mm, 21 mm, 100 mm
Catalog # 470145-354
Supplier:   BEL-ART PRODUCTS SE
Supplier #:  H14660-0100
Polypropylene Powder Funnels, 60°
Catalog # 470145-354
Polypropylene Powder Funnels, 60°
Polypropylene Powder Funnels, 60°

248 ml, 25 mm, 21 mm, 100 mm

Price
$980.00
Log in Para disponibilidad
Paquete de 6 Case de 4 (6UN)
Product Details & Documents

These funnels have large diameter stems for fast powder transfer.

  • Autoclavable
  • Different Sizes Available
  • Stem length: 25 mm

Stem diameters sizes that are available are 15 mm, 24 mm, 26 mm, and 30 mm.

The funnels are autoclavable.

Documents

Especificaciones
  • Capacity:
    248 ml
  • Top I.D.:
    100 mm
  • Stem O.D.:
    21 mm
  • Stem Length:
    25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.