Order Entry
Mexico
Orders LinkContactUsLinkComponent
Polypropylene Powder Funnels, 60°

Polypropylene Powder Funnels, 60°

784 ml, 25 mm, 29 mm, 150 mm
Catalog # 470145-352
Supplier:   BEL-ART PRODUCTS SE
Supplier #:  H14660-0150_SE
Polypropylene Powder Funnels, 60°
Catalog # 470145-352
Polypropylene Powder Funnels, 60°
Polypropylene Powder Funnels, 60°

784 ml, 25 mm, 29 mm, 150 mm

Price
$878.00
Log in Para disponibilidad
Paquete de 4 Case de 6 (4UN)
Product Details & Documents

These funnels have large diameter stems for fast powder transfer.

  • Autoclavable
  • Different Sizes Available
  • Stem length: 25 mm

Stem diameters sizes that are available are 15 mm, 24 mm, 26 mm, and 30 mm.

The funnels are autoclavable.

Documents

Especificaciones
  • Capacity:
    784 ml
  • Top I.D.:
    150 mm
  • Stem O.D.:
    29 mm
  • Stem Length:
    25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.