Tie Dye Lab Coat
Tie dye lab coat, M, Long
Catalog # 470136-712
Supplier: UNITED SCIENTIFIC SUPPLIES
Número de proveedor #: LBCTMD
Jump to:
Product Details & Documents
Protect Clothing from Spills and Splashes
- Knee-length
- Easy-care cotton blend
- Tie-dye pattern
Similar to our top-selling white lab coats, these knee-length tie dye lab coats are made of an easy care white cotton-blend fabric of 65% polyester, 35% cotton. Featuring a vibrant tie-dye pattern, the coats have one upper left breast pocket, two roomy lower pockets, and side slit openings.
Especificaciones
- Clothing Size:M
- Garment fit:Long
- Type:Tie dye lab coat
- Cat. No.:470136-712
- Sleeve or leg length:Long
- Garment application:Laboratory
- Gender:Unisex
- Closure type:Buttons
- Fabric:65% Polyester, 35% Cotton



