Tie Dye Lab Coat
Tie dye lab coat, XL, Long
Catalog # 470136-704
Supplier: UNITED SCIENTIFIC SUPPLIES
Supplier #: LBCTXL
Jump to:
Product Details & Documents
Protect Clothing from Spills and Splashes
- Knee-length
- Easy-care cotton blend
- Tie-dye pattern
Similar to our top-selling white lab coats, these knee-length tie dye lab coats are made of an easy care white cotton-blend fabric of 65% polyester, 35% cotton. Featuring a vibrant tie-dye pattern, the coats have one upper left breast pocket, two roomy lower pockets, and side slit openings.
Specifications
- Clothing Size:XL
- Garment fit:Long
- Type:Tie dye lab coat
- Cat. No.:470136-704
- Sleeve or leg length:Long
- Garment application:Laboratory
- Gender:Unisex
- Closure type:Buttons
- Fabric:65% Polyester, 35% Cotton
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



