Order Entry
Mexico
Orders LinkContactUsLinkComponent
Ward's® Agarose LE

Ward's® Agarose LE

Ward's Agarose LE, 25g
Catalog # 470126-232
Supplier:   Ward's
Número de proveedor #:  A1700-WNS
Ward's® Agarose LE
Catalog # 470126-232
Supplier:  Ward's
Ward's® Agarose LE
Ward's® Agarose LE

Ward's Agarose LE, 25g

Price
$1,556.39
Log in Para disponibilidad
Each (1UN)
Product Details & Documents

High performance, general-purpose agarose.

  • Multi-purpose, high purity
  • Green choice; free from organic solvents
  • Enhanced resolution and clarity
  • Reduced background
  • Low EEO; increased electrophoretic mobility
  • RNase-, DNase-, and Protease-free
  • High hysteresis; improved thermal stability

Agarose LE is a highly purified agarose, suitable for a variety of molecular biology applications. It is refined using an advanced process that excludes the use of organic solvents, yielding a cleaner end-product with a significantly reduced environmental impact. Can be used for analyses of nucleic acids and proteins of various sizes (150 bp to 25 kbp).

Its low EEO (≤0.13-mr) promotes increased electrophoretic mobility, yielding improved resolution and shorter run times. This also allows macromolecules and larger particles (subcellular fragments, viruses, etc.) to migrate more freely through the gel matrix. The consistently low EEO also provides a reduction in band distortion (caused by counter flow) that can result from the presence of excessive sulfate-rich negative ions.

Agarose LE is widely used for nucleic acid electrophoresis (analytical and preparative), protein electrophoresis (including radial immunodiffusion), and various blotting protocols. It is easily soluble, free of nucleases, and easy to use. It is highly transparent (forms a clear, colorless solution at 1 g:100 ml H₂O), and exhibits exceptionally low absorption of chemical staining agents. Pore size can be adjusted by simple modifications to the concentration ratio.

Formulated for high gel strength and integrity, Agarose LE exhibits exceptional thermal stability and mechanical resistance, ensuring safe and easy handling, regardless of whether a denaturing agent has been added.

Packaging: Available in 5, 25, 100 and 500 g quantities.

Especificaciones
  • Description:
    Ward's Agarose LE, 25g