Borosilicate Capillary Melting Point Tubes
Capillary tubes, open both ends, 100 mm (4"), 0.2 mm
Catalog # 470122-726
Supplier: FRIEDRICH & DIMMOCK INC SE
Supplier #: VWR-WLS44845
Borosilicate Capillary Melting Point Tubes
Catalog # 470122-726
Supplier: FRIEDRICH & DIMMOCK INC SE
Jump to:
Product Details & Documents
Intermediate hardness and melting point.
Packaging: 100 tubes per vial.
Specifications
- Wall thickness:0.2 mm
- Description:Capillary tubes, open both ends
- Length:100 mm (4")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



