Polypropylene Cylinders with Handle
Polypropylene Cylinders with Handle, 2000 ml, 20 mL
Supplier: BEL-ART PRODUCTS SE
Número de proveedor #: F28461-2000_SE
Jump to:
Product Details & Documents
Handle Provides Safe, Solid Grip and Superior Control When Pouring.
- Double scale
- Octagonal base
- Autoclavable up to 121°C
Documents
Certificates
Buscar por número de loteEspecificaciones
- Graduation Interval:20 mL
- Capacity:2000 ml
- Description:Polypropylene Cylinders with Handle
- Cat. No.:470121-906
- Form:Tall



