Polypropylene Cylinders with Handle
Polypropylene Cylinders with Handle, 1000 ml, 10 mL
Catalog # 470121-904
Supplier: BEL-ART PRODUCTS SE
Supplier #: F28461-1000_SE
Jump to:
Product Details & Documents
Handle Provides Safe, Solid Grip and Superior Control When Pouring.
- Double scale
- Octagonal base
- Autoclavable up to 121°C
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:10 mL
- Capacity:1000 ml
- Description:Polypropylene Cylinders with Handle
- Cat. No.:470121-904
- Form:Tall
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



