Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

VWR® Cylinders with Plastic Base

50 ml, 1 ml
Catalog # 470120-666
Supplier:   VWR International
VWR® Cylinders with Plastic Base
Catalog # 470120-666
Supplier:  VWR International
VWR® Cylinders with Plastic Base
VWR® Cylinders with Plastic Base

50 ml, 1 ml

Price
$819.22
Log in Para disponibilidad
Case (12UN)
Product Details & Documents

Our high-quality borosilicate cylinders meet ASTM standards.

  • Cylinders Calibrated to Contain
  • Uniform White Enamel
  • Double Graduated Metric Scale
  • Pour-Out
  • Detachable Plastic Base

They can be used with acids, salt solutions, and organic solvents.

All cylinders have a graduated metric scale and a detachable plastic base.

Packaging: One case contains twelve cylinders.

Documents

Especificaciones
  • Graduation Interval:
    1 ml
  • Capacity:
    50 ml
  • Cat. No.:
    470120-666
  • Form:
    Tall
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.