VWR® Cylinders with Plastic Base
25 ml, 0.2 ml
Supplier: VWR International
Jump to:
Product Details & Documents
Our high-quality borosilicate cylinders meet ASTM standards.
- Cylinders Calibrated to Contain
- Uniform White Enamel
- Double Graduated Metric Scale
- Pour-Out
- Detachable Plastic Base
They can be used with acids, salt solutions, and organic solvents.
All cylinders have a graduated metric scale and a detachable plastic base.
Packaging: One case contains twelve cylinders.
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:0.2 ml
- Capacity:25 ml
- Cat. No.:470120-664
- Form:Tall
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



