Pulley Cords
Heavy duty Dacron pulley cord, tensile strength 135 lbs. test, Orange, 9 m (10 yds.)
Catalog # 470110-156
Supplier: MASON TACKLE CO INC CP
Supplier #: 10PB-135
Jump to:
Product Details & Documents
Ideal for small pulley systems, cord is available in a variety of colors, strengths, and lengths.
- Ideal for pulley systems, hanging masses, and wave demonstrations
- Nylon and Dacron are extremely durable
- Ends may be heat fused to prevent fraying
- Premium Dacron cords resists stretching and fraying
Every physics classroom needs good-quality string - whether it's for an Atwood's machine, pulling friction blocks, or hanging pendulums. Teachers need string that is easy to knot and won't unravel after it is cut. These products have been selected for durability and strength, and come on a convenient spool for easy dispensing and storage.
Specifications
- Color:Orange
- Description:Heavy duty Dacron pulley cord, tensile strength 135 lbs. test
- Length:9 m (10 yds.)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Support base steel for braided nylon pulley cord, tensile strength 15 lbs. test, height: 23 mm, base dimension: 5×7", thread size: ³/₈-16Support base steel for braided nylon pulley cord, tensile strength 15 lbs. test, height: 23 mm, base dimension: 5×7", thread size: ³/₈-16470123-472Log in for availabilityEach (1UN) - $229.18



