Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Plastic Inclined Plane

Plastic inclined plane, without pulley
  470040-322
 :  295600
Plastic Inclined Plane
  470040-322
Plastic Inclined Plane
Plastic Inclined Plane

Plastic inclined plane, without pulley

 
$453.07
   
Each (1UN)
 

The Plastic Inclined Plane is ideal for demonstrating resolution of forces, acceleration down a plane, work, potential energy, and friction.

  • Economical
  • Length: 80 cm
  • Width: 12 cm
  • Instructions included
  • For demonstrating resolution of forces, friction, and more
  • Aligned to NGSS standards (MS/HS: PS2, PS3)

The smooth-running, 5 cm dia. pulleys are attached securely to one end of the plane.

The plane measures 12×80 cm.

The kit is also available for purchase with a link to a NewPath digital lesson, which includes a variety of resources on the topic, including background information, illustrations and self-assessments.

 : Additional supplies required: carriage, pulley cord, support stand and rod, and slotted gram weight set, must all be purchased separately.

 
  • Description:
    Plastic inclined plane, without pulley
Accessories

 

  •  
    Description
    Base Dimensions
    Rod Length
     
     
  • 470144-202
    Support Stand with Rod
    10×15 cm
    46 cm
       
    Each (1UN) - $410.95

 

  •  
    Description
     
     
  • 470123-472
    Support base steel for braided nylon pulley cord, tensile strength 15 lbs. test, height: 23 mm, base dimension: 5×7", thread size: ³/₈-16
       
    Each (1UN) - $229.18

 

  •  
    Description
    Color
    Length
     
     
  • 470014-396
    Braided Nylon pulley cord, tensile strength 15 lbs. test
    Black
    45 m (50 yds.)
       
    Each (1UN) - $176.97

 

  •  
    Description
     
     
  • 470014-354
    Slotted masses, set of 12, stainless steel
       
    Each (1UN) - $1,359.16

 

  •  
    Description
    Weight
     
     
  • 470016-120
    Mass Hanger, 500 g Capacity
    5 g
       
    Each (1UN) - $261.71

 

  •  
    Description
     
     
  • 470148-700
    Plastic Hall’s Carriage
       
    Each (1UN) - $92.98