Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Advanced Skulls

Somso® Advanced Skulls

Female Skull, 3, 12.8 cm, 18.3 cm
  470030-074
Supplier #:  QS 7/6
Somso® Advanced Skulls
  470030-074
Somso® Advanced Skulls
Somso® Advanced Skulls

Female Skull, 3, 12.8 cm, 18.3 cm

 
$7,010.00
   
Each (1UN)
 

These skulls are the next best thing to a natural bone specimen.

  • Male and Female Variations Available
  • Material Resists Warping
  • Five-Year Manufacturer's Warranty

For skull reproductions that are detailed enough to use in advanced medical and dental studies, look no further than this durable plastic model. The exceptional surface detail clearly shows all structures including the foramina and well-defined teeth. It also features a sectioned, removable calvarium and hinged jaw.

Both male and female versions are available; compare them to note the reduced brow ridges of the female skull. The life-size skulls are cast from dimensionally stable plastic that resists warping or cracking.

Documents

 
  • Description:
    Female Skull
  • Length:
    18.3 cm
  • Width:
    12.8 cm
  • No. of Parts:
    3
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.