Probe And Seeker
Probe And Seeker, Stainless steel, 152 mm (6"), Bent
Catalog # 470018-924
Supplier: DUNRITE INSTRUMENTS SE
Número de proveedor #: 140958
Jump to:
Product Details & Documents
This tool performs double duty, with a curved probe at one end and a flat spade at the other to gently separate muscles without tearing or cutting. Stainless steel.
Especificaciones
- Description:Probe And Seeker
- Length:152 mm (6")
- Material:Stainless steel
- Tip Style:Bent



