Order Entry
Mexico
Orders LinkContactUsLinkComponent
United Scientific™ Push/Pull Spring Scales

United Scientific™ Push/Pull Spring Scales

Push/pull spring scale, green, 500 g/5 N, graduation interval: 0.1 N
Catalog # 470017-446
Número de proveedor #:  PS0500
United Scientific™ Push/Pull Spring Scales
Catalog # 470017-446
United Scientific™ Push/Pull Spring Scales
United Scientific™ Push/Pull Spring Scales

Push/pull spring scale, green, 500 g/5 N, graduation interval: 0.1 N

Price
$140.20
Log in Para disponibilidad
Each (1UN)
Product Details & Documents

Versatile spring scale.

  • Weighs in Grams and Newtons
  • Color coded to differentiate capacity

These Push Pull Spring Scales are a versatile spring scale that can be used to measure forces using push or pull functions, or to weigh a suspended object from the large hook.

Delivery information: Includes a zero adjustment screw, a metal suspension ring, instructions and application sheets.

Caution: This product is for ages six and up.

Especificaciones
  • Description:
    Push/pull spring scale, green
  • Weighing Capacity:
    500 g/5 N, graduation interval: 0.1 N
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.