Disposable Polyethylene Dropper Pipettes
Dropper pipette, graduated, 6573305, 1.5 ml, 114 mm, 1.5 mm, 0.8 ml
470016-028
: P200-14
These polyethylene pipettes are chemically inert.
- For consistent bulb pressure and top circumference
- Disposable
Ensure precisely measured drop reproducibility.
- Capacity:1.5 ml
- Description:Dropper pipette, graduated, 6573305
- Length:114 mm
- Stem Diameter:1.5 mm
- Bulb Draw:0.8 ml



