Electrical meters
Ammeter DC Triple Range, 0 - 5 A, 0 - 50 mA, 0 - 500 mA
Catalog # 470006-764
Supplier: VWR International
Jump to:
Product Details & Documents
Full-sized and fully enclosed, these meters are economically priced and offer ±2.5% accuracy.
- Comprehensive selection
- Ideal for student labs
- Full-sized
- Fully enclosed
- Accuracy: ±2.5%
The meters are mounted in a plastic case and have a 7.5 cm scale length.
They feature a five-way binding post and an external zero-adjust calibrating screw.
Especificaciones
- Description:Ammeter DC Triple Range
- Range:0 - 5 A, 0 - 50 mA, 0 - 500 mA



